Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C4321A500

 View more versions of this product

Catalog No. 10-060-4E

  • / Case
 

Description & Specifications

Specifications

Diameter (English) Outer 4 in.
Diameter (Metric) Outer 102mm
Standard Taper Joint 14/20
Bottom Shape Round
Capacity (Metric) 500mL
Height (English) 5.3 in.
Height (Metric) 13.7cm
Neck Style Short
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100604E

Item Mfr. No. Item Description Price Per Unit Quantity