Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C4321A250

 View more versions of this product

Catalog No. 10-060-4D

  • / Case
 

Description & Specifications

Specifications

Diameter (English) Outer 3.2 in.
Neck Style Short
Height (English) 4.4 in.
Diameter (Metric) Outer 83mm
Capacity (Metric) 250mL
Height (Metric) 11.4cm
Standard Taper Joint 14/20
Bottom Shape Round
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100604D

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14