Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C4321A100

 View more versions of this product

Catalog No. 10-060-4C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Standard Taper Joint 14/20
Diameter (English) Outer 2.5 in.
Diameter (Metric) Outer 65mm
Height (English) 3.7 in.
Height (Metric) 9.5cm
Neck Style Short
Capacity (Metric) 100mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100604C

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14