Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C4321A25

 View more versions of this product

Catalog No. 10-060-4A

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Outer 42mm
Diameter (English) Outer 1.6 in.
Neck Style Short
Capacity (Metric) 25mL
Height (Metric) 7cm
Standard Taper Joint 14/20
Height (English) 2.7 in.
Bottom Shape Round
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100604A

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14