Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joint


Narrow Mouth

Manufacturer: corning incorporated  C5000250

 View more versions of this product

Catalog No. 10-047C

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Graduation (Metric) 25mL
Height (Metric) 19.8cm
Mouth Style Narrow
Standard Taper Joint 24/40
Disposable No
Writing Surface Extra large marking
Top Style Standard taper joint
Diameter (Metric) Outer 81mm
Height (English) 7.79 in.
Capacity (Metric) 250mL
Graduation Range 50 to 200mL
Sterile No
Diameter (English) Outer 3.1 in.
Material Pyrex™ Borosilicate Glass