Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joint


Narrow Mouth

Manufacturer: corning incorporated  C5000125

 View more versions of this product

Catalog No. 10-047B

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Mouth Style Narrow
Disposable No
Graduation (Metric) 25mL
Diameter (Metric) Outer 67mm
Capacity (Metric) 125mL
Sterile No
Diameter (English) Outer 2.63 in.
Standard Taper Joint 24/40
Graduation Range 50 to 125mL
Writing Surface Extra large marking
Height (Metric) 16cm
Height (English) 6.33 in.
Top Style Standard taper joint
Material Pyrex™ Borosilicate Glass