Please login to your online account to display your discounted pricing

PYREX™ Flasks with Short Ring Necks


Sometimes called “balloon flasks”

Manufacturer: corning incorporated  C42603L

 View more versions of this product

Catalog No. 10-065E

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 3000mL
Temperature (Metric) Operating 230°C
Stopper Number 10
Neck Style Short
Diameter (Metric) Outer 184mm
Bottom Shape Round
Height (Metric) 26cm
Height (English) 10.2 in.
Temperature (English) Operating 446°F
Diameter (English) Outer 7.24 in.
Disposable No
Top Style Ring
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10065E

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14