Please login to your online account to display your discounted pricing

PYREX™ Flasks with Short Ring Necks


Sometimes called “balloon flasks”

Manufacturer: corning incorporated  C42602L

 View more versions of this product

Catalog No. 10-065D

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 2000mL
Diameter (Metric) Outer 162mm
Height (Metric) 23.2cm
Temperature (English) Operating 446°F
Temperature (Metric) Operating 230°C
Top Style Ring
Material Borosilicate Glass
Diameter (English) Outer 6.37 in.
Disposable No
Height (English) 9.1 in.
Neck Style Short
Stopper Number 10
Accessories

Accessories for Catalog Number: 10065D

Item Mfr. No. Item Description Price Per Unit Quantity