Please login to your online account to display your discounted pricing

PYREX™ Flasks with Short Ring Necks


Sometimes called “balloon flasks”

Manufacturer: corning incorporated  C42601L

 View more versions of this product

Catalog No. 10-065C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Top Style Ring
Diameter (English) Outer 5.11 in.
Temperature (Metric) Operating 230°C
Diameter (Metric) Outer 130mm
Material Borosilicate Glass
Temperature (English) Operating 446°F
Disposable No
Height (Metric) 18.5cm
Capacity (Metric) 1000mL
Stopper Number 8
Neck Style Short
Height (English) 7.2 in.
Bottom Shape Round
Accessories

Accessories for Catalog Number: 10065C

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14