Please login to your online account to display your discounted pricing

PYREX™ Flasks with Short Ring Necks


Sometimes called “balloon flasks”

Manufacturer: corning incorporated  C4260500

 View more versions of this product

Catalog No. 10-065B

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Outer 102mm
Neck Style Short
Temperature (English) Operating 446°F
Temperature (Metric) Operating 230°C
Material Borosilicate Glass
Bottom Shape Round
Capacity (Metric) 500mL
Diameter (English) Outer 4 in.
Disposable No
Height (English) 6.2 in.
Height (Metric) 16cm
Stopper Number 6
Top Style Ring
Accessories

Accessories for Catalog Number: 10065B

Item Mfr. No. Item Description Price Per Unit Quantity