missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Short Ring Neck Round Bottom Flasks
Sometimes called “balloon flasks”
Supplier: Corning™ 426022L
Description
These PYREX™ round bottom boiling flasks have short ring necks and take a No. 5 rubber stopper. These ring neck boiling flasks are precisely tooled for uniform stopper fit. The reinforced rim increases mechanical strength. These flasks are used in applications requiring rigid stoppering and as wash bottles in routine lab washing. They are manufactured from No. 7740 borosilicate glass. Wall thicknesses are carefully controlled to provide the proper balance between thermal expansion and mechanical strength for greater shock resistance. Their excellent chemical durability results in contamination-free results and long life under the toughest lab conditions. The normal working temperature for PYREX™ boiling flasks is 230°C.Specifications
Top style: Ring | |
22 L | |
16.7 in. | |
Short | |
1/Pk. | |
230°C | |
Round | |
For use w/ Rubber Stopper No. 14 |
13.7 in. | |
Borosilicate Glass | |
42.6 cm | |
1/Cs. | |
446°F | |
Reusable | |
34.9 cm |