Please login to your online account to display your discounted pricing

PYREX™ Flasks with Short Ring Necks


Sometimes called “balloon flasks”

Manufacturer: corning incorporated  C426012L

 View more versions of this product

Catalog No. 10-065G

  • / Case
 

Description & Specifications

Specifications

Neck Style Short
Temperature (English) Operating 446°F
Temperature (Metric) Operating 230°C
Top Style Ring
Stopper Number 11
Diameter (Metric) Outer 29.5cm
Diameter (English) Outer 11.6 in.
Disposable No
Bottom Shape Round
Capacity (Metric) 12000mL
Height (Metric) 37.8cm
Height (English) 14.8 in.
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10065G

Item Mfr. No. Item Description Price Per Unit Quantity  
07-835D
Fisherbrand™ Cork Supports
fisher scientific
55005
Durable, compressed cork lab rings Each for $19.03
Pack of 12 Each for $228.36