Learn More
Corning™ PYREX™ Class A Certified and Serialized Volumetric Flasks with Glass Standard Taper Stopper
Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288
Supplier: Corning™ 5680500
Description
Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288
Calibrated to Class A tolerances in accordance with ASTM E-542 and E-288. Each flask is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. Supplied with a standard taper stopper.
For stopper only, see Cat. No. 7650.
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Certifications
Individually calibrated and certified against equipment whose calibration is traceable to NIST™
Specifications
To Contain | |
Glass | |
500 mL | |
11.3 in. | |
Long | |
1/Pk. | |
Yes | |
Flat | |
19 |
NIST, ASTM E542, ASTM E288 | |
3.9 in. | |
Glass, Borosilicate Glass | |
28.8 cm | |
1/Cs. | |
±0.5 mL | |
A | |
100 mm |