Please login to your online account to display your discounted pricing

PYREX™ Flasks Serialized and Certified with standard taper Barrelhead Stopper


Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288

Manufacturer: corning incorporated  C5680250

 View more versions of this product

Catalog No. 10-211E

  • / Case
 

Description & Specifications

Specifications

Calibration To contain
Bottom Shape Flat
Certifications/Compliance NIST, ASTM E542, ASTM E288
Stopper Material Glass
Capacity (Metric) 250mL
Graduated Yes
Tolerance ±0.1mL
Stopper Number 16
Material Pyrex
Diameter (English) Outer 3 in.
Neck Style Long
Height (English) 9.96 in.
Height (Metric) 25.3cm
Diameter (Metric) Outer 78mm