Please login to your online account to display your discounted pricing

PYREX™ Flasks Serialized and Certified with standard taper Barrelhead Stopper


Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288

Manufacturer: corning incorporated  C5680200

 View more versions of this product

Catalog No. 10-211D

  • / Case
 

Description & Specifications

Specifications

Neck Style Long
Stopper Number 13
Graduated Yes
Height (Metric) 21.4cm
Height (English) 8.42 in.
Tolerance ±0.08mL
Material Pyrex
Certifications/Compliance NIST, ASTM E542, ASTM E288
Calibration To contain
Bottom Shape Flat
Capacity (Metric) 200mL
Stopper Material Glass
Diameter (English) Outer 2.9 in.
Diameter (Metric) Outer 74mm