Please login to your online account to display your discounted pricing

PYREX™ Flasks Serialized and Certified with standard taper Barrelhead Stopper


Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288

Manufacturer: corning incorporated  C5680100

 View more versions of this product

Catalog No. 10-211C

  • / Case
 

Description & Specifications

Specifications

Stopper Number 13
Graduated Yes
Neck Style Long
Diameter (Metric) Outer 60mm
Height (Metric) 18.2cm
Stopper Material Glass
Diameter (English) Outer 2.3 in.
Tolerance ±2mL
Calibration To contain
Capacity (Metric) 100mL
Bottom Shape Flat
Height (English) 7.16 in.
Certifications/Compliance NIST, ASTM E542, ASTM E288
Material Pyrex