Please login to your online account to display your discounted pricing

PYREX™ Flasks Serialized and Certified with standard taper Barrelhead Stopper


Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288

Manufacturer: corning incorporated  C568025

 View more versions of this product

Catalog No. 10-211A

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 25mL
Certifications/Compliance NIST, ASTM E542, ASTM E288
Diameter (Metric) Outer 40mm
Diameter (English) Outer 1.5 in.
Graduated Yes
Height (Metric) 12.2cm
Height (English) 4.8 in.
Neck Style Long
Stopper Material Glass
Stopper Number 9
Tolerance ±0.3mL
Material Pyrex
Bottom Shape Flat
Calibration To contain