Please login to your online account to display your discounted pricing

PYREX™ Flasks Serialized and Certified with standard taper Barrelhead Stopper


Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288

Manufacturer: corning incorporated  C568010

 View more versions of this product

Catalog No. 10-211V

  • / Case
 

Description & Specifications

Specifications

Certifications/Compliance NIST, ASTM E542, ASTM E288
Diameter (Metric) Outer 28mm
Diameter (English) Outer 1.1 in.
Neck Style Long
Stopper Number 9
Tolerance ±1.5mL
Bottom Shape Flat
Calibration To contain
Capacity (Metric) 10mL
Graduated Yes
Height (Metric) 9.9cm
Height (English) 3.9 in.
Stopper Material Glass
Material Pyrex