Please login to your online account to display your discounted pricing

Pyrex™ Narrow-Neck Heavy-Duty Glass Erlenmeyer Flask


Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.

Manufacturer: corning incorporated  C498050

 View more versions of this product

Catalog No. 10-040C

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 51mm
Mouth Style Narrow
Graduation (Metric) 10mL
Top Style Reinforced tooled
Material Pyrex™ Borosilicate Glass
Height (Metric) 7.8cm
Graduation Range 20 to 50mL
Disposable No
Diameter (English) Outer 2 in.
Writing Surface Large Enamel marking
Capacity (Metric) 50mL
Sterile No
Height (English) 3.07 in.
Stopper Number 1

  • Manufactured PYREX™ for increased durability
  • Mechanically stronger than standard flasks
  • Reinforced rims to reduce chipping and breakage
  • White graduations and marking spot

Accessories

Accessories for Catalog Number: 10040C

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130C
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
1M290
Available in a variety of sizes ranging from 000 through 16 Pack for $31.79
Case of 5 Pack for $158.95