Please login to your online account to display your discounted pricing

Pyrex™ Narrow-Neck Heavy-Duty Glass Erlenmeyer Flask


Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.

Manufacturer: corning incorporated  C498025

 View more versions of this product

Catalog No. 10-040B

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Pyrex™ Borosilicate Glass
Capacity (Metric) 25mL
Diameter (English) Outer 1.61 in.
Diameter (Metric) Outer 41mm
Disposable No
Graduation Range 10 to 25mL
Graduation (Metric) 5mL
Height (English) 2.55 in.
Height (Metric) 6.5cm
Mouth Style Narrow
Sterile No
Stopper Number 0
Top Style Reinforced tooled
Writing Surface Large Enamel marking

  • Manufactured PYREX™ for increased durability
  • Mechanically stronger than standard flasks
  • Reinforced rims to reduce chipping and breakage
  • White graduations and marking spot

Accessories

Accessories for Catalog Number: 10040B

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130B
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI0SOL
Available in a variety of sizes ranging from 000 through 16 Pack for $22.41
Case of 30 Pack for $672.30