missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Pyrex™ Narrow-Neck Heavy-Duty Glass Erlenmeyer Flask

Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.

Manufacturer:  Corning Incorporated C498010

 View more versions of this product

Catalog No. 10-040A


 

Specifications

Description

Flask, Erlenmeyer; Corning; PYREX; With reinforced tooled top; Uniformly thick walls; White enamel marking spot; Capacity scale accurate to +/-5%; Stopper no.: 0 (not included); 10mL; 12/Pk.

  • Manufactured PYREX™ for increased durability
  • Mechanically stronger than standard flasks
  • Reinforced rims to reduce chipping and breakage
  • White graduations and marking spot
Description & Specifications

Specifications

0
1.22 in.
No
5mL
5cm
Non-sterile
10mL
Top style: Reinforced tooled
31mm
5 to 10mL
1.96 in.
Narrow
Large Enamel marking
Borosilicate Glass,Pyrex™
Accessories