Please login to your online account to display your discounted pricing

PYREX™ Flasks with Lifetime Red Graduation Line and standard taper Stopper


Sharp, clear graduation lines

Manufacturer: corning incorporated  C56602L

 View more versions of this product

Catalog No. 10-210-8H

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 158mm
Height (Metric) 39cm
Stopper Number 27
Material Pyrex
Diameter (English) Outer 6.22 in.
Tolerance ±0.5mL
Bottom Shape Flat
Calibration To contain
Neck Style Long
Height (English) 15.35 in.
Capacity (Metric) 2000mL
Graduated Yes