Please login to your online account to display your discounted pricing

PYREX™ Flasks with Lifetime Red Graduation Line and standard taper Stopper


Sharp, clear graduation lines

Manufacturer: corning incorporated  C56601L

 View more versions of this product

Catalog No. 10-210-8G

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Diameter (Metric) Outer 125mm
Diameter (English) Outer 4.92 in.
Graduated Yes
Height (Metric) 34.4cm
Height (English) 13.54 in.
Neck Style Long
Stopper Number 22
Tolerance ±0.3mL
Material Pyrex
Bottom Shape Flat
Calibration To contain