Please login to your online account to display your discounted pricing

PYREX™ Flasks with Lifetime Red Graduation Line and standard taper Stopper


Sharp, clear graduation lines

Manufacturer: corning incorporated  C5660500

 View more versions of this product

Catalog No. 10-210-8F

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Diameter (Metric) Outer 100mm
Diameter (English) Outer 3.93 in.
Graduated Yes
Height (Metric) 28.9cm
Height (English) 11.37 in.
Neck Style Long
Stopper Number 19
Tolerance ±0.2mL
Bottom Shape Flat
Calibration To contain
Material Pyrex