Please login to your online account to display your discounted pricing

PYREX™ Flasks with Lifetime Red Graduation Line and standard taper Stopper


Sharp, clear graduation lines

Manufacturer: corning incorporated  C5660250

 View more versions of this product

Catalog No. 10-210-8E

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Height (English) 9.96 in.
Height (Metric) 25.3cm
Diameter (Metric) Outer 78mm
Calibration To contain
Material Pyrex
Graduated Yes
Neck Style Long
Stopper Number 16
Tolerance ±0.12mL
Diameter (English) Outer 3.07 in.
Bottom Shape Flat
Capacity (Metric) 250mL