Please login to your online account to display your discounted pricing

PYREX™ Flasks with Lifetime Red Graduation Line and standard taper Stopper


Sharp, clear graduation lines

Manufacturer: corning incorporated  C5660200

 View more versions of this product

Catalog No. 10-210-8D

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Height (Metric) 21.4cm
Calibration To contain
Capacity (Metric) 200mL
Diameter (Metric) Outer 74mm
Height (English) 8.42 in.
Stopper Number 13
Tolerance ±0.1mL
Diameter (English) Outer 2.9 in.
Neck Style Long
Graduated Yes
Bottom Shape Flat
Material Pyrex