Please login to your online account to display your discounted pricing

PYREX™ Flasks with Lifetime Red Graduation Line and standard taper Stopper


Sharp, clear graduation lines

Manufacturer: corning incorporated  C566025

 View more versions of this product

Catalog No. 10-210-8A

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 1.57 in.
Graduated Yes
Height (English) 4.8 in.
Neck Style Long
Tolerance ±0.03mL
Material Pyrex
Calibration To contain
Capacity (Metric) 25mL
Diameter (Metric) Outer 40mm
Height (Metric) 12.2cm
Stopper Number 9
Bottom Shape Flat