Please login to your online account to display your discounted pricing

PYREX™ Flasks for Determining Phosphoric Acid in Fertilizer


Calibrated “To Contain,” ±0.18mL limit of error

Manufacturer: corning incorporated  C5840250

 View more versions of this product

Catalog No. 10-240B

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Top Style Heavy duty rim
Height (English) 6.6 in.
Height (Metric) 17cm
Diameter (Metric) Outer 78mm
Material Pyrex™ Glass
Bottom Shape Flat
Diameter (English) Outer 3 in.
Capacity (Metric) 250mL
Mouth Style Wide
Tolerance ±0.18mL