Please login to your online account to display your discounted pricing

PYREX™ Flasks with Barrelhead standard taper Stoppers


Narrow mouths

Manufacturer: corning incorporated  C5020500

 View more versions of this product

Catalog No. 10-098G

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 101mm
Graduation (Metric) 50mL
Height (Metric) 21.5cm
Writing Surface Yes
Capacity (Metric) 500mL
Closure Type Barrel head
Material Pyrex™ Borosilicate Glass
Disposable No
Diameter (English) Outer 3.97 in.
Stopper Number 32
Graduation Range 100 to 500mL
Height (English) 8.46 in.
Sterile No
Mouth Style Narrow