missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask with Standard Taper Stopper
Narrow mouths
Supplier: Corning™ 5020250
Description
For convenience, these flasks are graduated to show approximate capacity. The 25 mL, 50 mL, and 125 mL flasks are satisfactory for use as a weighing bottle.
For stopper only, see Cat. No. 7650.
Specifications
3.18 in. | |
Borosilicate Glass | |
25 mL | |
17 cm | |
12/Cs. | |
Yes | |
Narrow | |
Barrel Head | |
27 |
250 mL | |
50 to 200 mL | |
6.73 in. | |
Narrow Mouth | |
6/Pk. | |
Reusable | |
Non-sterile | |
81 mm |