Please login to your online account to display your discounted pricing

PYREX™ Flasks with Barrelhead standard taper Stoppers


Narrow mouths

Manufacturer: corning incorporated  C5020125

 View more versions of this product

Catalog No. 10-098D

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 2.67 in.
Diameter (Metric) Outer 68mm
Graduation Range 50 to 125mL
Graduation (Metric) 25mL
Stopper Number 22
Capacity (Metric) 125mL
Disposable No
Height (English) 5.35 in.
Height (Metric) 13.6cm
Mouth Style Narrow
Sterile No
Writing Surface Yes
Material Pyrex™ Borosilicate Glass
Closure Type Barrel head