Please login to your online account to display your discounted pricing

PYREX™ Filtering Flasks with Tubulation


Tubulations for easy connections to filter pumps

Manufacturer: corning incorporated  C53402L

 View more versions of this product

Catalog No. 10-180G

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Diameter (English) Outer Tubulation 4.92 in.
Diameter (English) Outer 6.6 in.
Diameter (Metric) Outer Tubulation 1.25cm
Diameter (Metric) Outer 168mm
Disposable No
Graduation (Metric) 200mL
Graduation Range 600 to 1800mL
Height (English) 11.49 in.
Height (Metric) 29.2cm
Mouth Style Narrow
Sterile No
Stopper Number 9
Style Filtering
Top Style Heavy duty rim
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10180G

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130N
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
9M290
Available in a variety of sizes ranging from 000 through 16 Pack of 10 Each for $34.10
Case of 30 Pack for $1,023.00