missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Filtering Flasks with Sidearm Tubulation
Tubulations for easy connections to filter pumps
Supplier: Corning™ 5340250
Description
Tubulations for easy connections to filter pumps
These flasks, with tubulation, are blown in special molds, in shapes designed to give maximum mechanical strength. For convenience, the flasks are graduated to show approximate capacity. The neck finish affords an excellent fit for rubber stoppers. Tubulation O.D. on sizes up to 1000 mL is approximately 10 mm. Tubulation O.D. for 2000 mL, and 4000 mL is approximately 12.5 mm.
Order Info
Tubulation O.D. for 25 and 50mL flasks is 8mm; for sizes 125 to 1000mL is 10mm; for 2000 and 4000mL is 12.5mm
Specifications
Style: Filtering; Top style: Heavy duty rim | |
1 cm | |
Borosilicate Glass | |
25 mL | |
14.6 cm | |
18/Cs. | |
Reusable | |
Narrow | |
84 mm |
3.30 in. | |
250 mL | |
75 to 250 mL | |
5.74 in. | |
Narrow Mouth | |
6/Pk. | |
Yes | |
Non-sterile | |
6 |