Please login to your online account to display your discounted pricing

PYREX™ Filtering Flasks with Tubulation


Tubulations for easy connections to filter pumps

Manufacturer: corning incorporated  C53401L

 View more versions of this product

Catalog No. 10-180F

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Diameter (English) Outer Tubulation 0.39 in.
Diameter (English) Outer 5 in.
Diameter (Metric) Outer Tubulation 1cm
Diameter (Metric) Outer 127mm
Disposable No
Graduation (Metric) 50mL
Graduation Range 300 to 1000mL
Height (English) 9.37 in.
Height (Metric) 23.8cm
Mouth Style Narrow
Sterile No
Stopper Number 8
Style Filtering
Top Style Heavy duty rim
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10180F

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130M
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI8SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 12 Each for $22.41
Case of 30 Pack for $672.30