Please login to your online account to display your discounted pricing

PYREX™ Filtering Flasks with Tubulation


Tubulations for easy connections to filter pumps

Manufacturer: corning incorporated  C5340500

 View more versions of this product

Catalog No. 10-180E

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Height (English) 7.24 in.
Stopper Number 7
Diameter (English) Outer 4.17 in.
Graduation (Metric) 50mL
Diameter (Metric) Outer Tubulation 1cm
Sterile No
Material Borosilicate Glass
Diameter (Metric) Outer 106mm
Graduation Range 150 to 500mL
Disposable No
Height (Metric) 18.4cm
Style Filtering
Top Style Heavy duty rim
Mouth Style Narrow
Diameter (English) Outer Tubulation 0.39 in.
Accessories

Accessories for Catalog Number: 10180E

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130L
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI7SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 15 Each for $22.41
Case of 30 Pack for $672.30
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75