Please login to your online account to display your discounted pricing

PYREX™ Filtering Flasks with Tubulation


Tubulations for easy connections to filter pumps

Manufacturer: corning incorporated  C5360125

 View more versions of this product

Catalog No. 10-180C

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Disposable No
Mouth Style Narrow
Diameter (English) Outer 2.7 in.
Stopper Number 5
Diameter (Metric) Outer 70mm
Height (Metric) 11cm
Sterile No
Diameter (Metric) Outer Tubulation 1cm
Diameter (English) Outer Tubulation 0.39 in.
Capacity (Metric) 125mL
Top Style Heavy duty rim
Height (English) 4.33 in.
Style Filtering
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10180C

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130G
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI5SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 28 Each for $22.41
Case of 30 Pack for $672.30