Please login to your online account to display your discounted pricing

PYREX™ Filtering Flasks with Tubulation


Tubulations for easy connections to filter pumps

Manufacturer: corning incorporated  C536050

 View more versions of this product

Catalog No. 10-180B

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Diameter (English) Outer Tubulation 0.39 in.
Diameter (English) Outer 2 in.
Diameter (Metric) Outer Tubulation 1cm
Diameter (Metric) Outer 51mm
Disposable No
Height (English) 3.34 in.
Height (Metric) 8.5cm
Mouth Style Narrow
Sterile No
Stopper Number 4
Style Filtering
Top Style Heavy duty rim
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10180B

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130F
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI4SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 33 Each for $22.41
Case of 30 Pack for $672.30