Please login to your online account to display your discounted pricing

PYREX™ Filtering Flask with Plastic Tubulation


Replaceable plastic side arm secured by neoprene grommet

Manufacturer: corning incorporated  C5341500

 View more versions of this product

Catalog No. 10-180T

  • / Case
 

Description & Specifications

Specifications

Height (Metric) 18.4cm
Diameter (Metric) Outer Tubulation 1cm
Material Borosilicate Glass
Style Filtering
Sterile No
Graduation (Metric) 50mL
Graduation Range 150 to 500mL
Includes Plastic tubulation
Top Style Heavy duty rim
Stopper Number 7
Disposable No
Mouth Style Narrow
Height (English) 7.24 in.
Diameter (English) Outer Tubulation 0.39 in.
Diameter (English) Outer 4.17 in.
Capacity (Metric) 500mL
Diameter (Metric) Outer 106mm
Accessories

Accessories for Catalog Number: 10180T

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75