missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ EZ Access™ Class A Heavy-Duty Wide Mouth Volumetric Flask with Glass Standard Taper Stopper

Interchangeable standard taper ground glass stoppers in various sizes

Supplier:  Corning™ 563550

 View more versions of this product

Catalog No. 08-549-12B



Description

Description

Designed for microchemical work. The heavy duty, wide mouth facilitates filling and mixing. Easy-to read graduation line is sharp and permanent. Supplied with interchangeable standard taper ground glass stoppers.



For replacement stopper only, see Cat. No. 7650.
Specifications

Specifications

Glass
50 mL
5.11 in.
Long
6/Pk.
A
51 mm
2 in.
Borosilicate Glass
13 cm
6/Cs.
±0.05 mL
Flat
13
SDS
Documents

Documents

Promotions

Promotions