Please login to your online account to display your discounted pricing

PYREX™ EZ Access™ Class A Flasks with Glass Stoppers


Interchangeable standard taper ground glass stoppers in various sizes

Manufacturer: corning incorporated  C563525

 View more versions of this product

Catalog No. 08-549-12A

  • / Case of 6 Each
 

Description & Specifications

Specifications

Stopper Number 13
Diameter (Metric) Outer 40mm
Material Pyrex
Bottom Shape Flat
Capacity (Metric) 25mL
Tolerance ±0.03mL
Height (Metric) 10cm
Diameter (English) Outer 1.57 in.
Stopper Material Glass
Neck Style Long
Height (English) 3.93 in.