Please login to your online account to display your discounted pricing

PYREX™ Evaporator Traps


Used when foam is likely to be created and drawn into the condenser of rotary evaporator

Manufacturer: corning incorporated  C400050024

 View more versions of this product

Catalog No. 09-549-3C

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Diameter (English) Outer 3.8 in.
Diameter (Metric) Outer 9.8cm
For Use With (Application) Used when foam is likely to be created and drawn into the condenser of rotary evaporator
For Use With (Equipment) Rotary evaporator
Length (English) 8.4 in.
Length (Metric) 21.4cm
Product Type Rotary Evaporator Trap
Standard Taper Joint 24/40 Inner Bottom, 24/40 Outer Top