Please login to your online account to display your discounted pricing

PYREX™ Evaporator Traps


Used when foam is likely to be created and drawn into the condenser of rotary evaporator

Manufacturer: corning incorporated  C400025024

 View more versions of this product

Catalog No. 09-549-3B

  • / Case
 

Description & Specifications

Specifications

Length (English) 7.8 in.
Standard Taper Joint 24/40 Inner Bottom, 24/40 Outer Top
Diameter (Metric) Outer 8.1cm
Length (Metric) 19.9cm
Diameter (English) Outer 3.1 in.
Capacity 8.45 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8.45 oz.
For Use With (Application) Used when foam is likely to be created and drawn into the condenser of rotary evaporator
For Use With (Equipment) Rotary evaporator
Product Type Rotary Evaporator Trap