Please login to your online account to display your discounted pricing

PYREX™ Evaporator Traps


Used when foam is likely to be created and drawn into the condenser of rotary evaporator

Manufacturer: corning incorporated  C400010019

 View more versions of this product

Catalog No. 09-549-2A

  • / Case
 

Description & Specifications

Specifications

Length (English) 6.3 in.
Capacity (Metric) 100mL
Capacity (English) 3.4 oz.
Standard Taper Joint 19/22 Inner Bottom, 24/40 Outer Top
For Use With (Equipment) Rotary evaporator
Capacity 3.4 oz., 100mL
Product Type Rotary Evaporator Trap
Length (Metric) 16cm
Diameter (Metric) Outer 6.2cm
Diameter (English) Outer 2.4 in.
For Use With (Application) Used when foam is likely to be created and drawn into the condenser of rotary evaporator