missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Enlarging Glass Joint Adapters
For attaching apparatus with one standard taper joint size to equipment having larger size standard taper joint
$1138.06 - $1424.72
Specifications
| For Use With (Equipment) | For attaching apparatus with one joint size to equipment having larger size joint |
|---|---|
| Material | Borosilicate Glass |
| Product Type | Tube Adapter |
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Length (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Length (English) | Price | Quantity | ||||
|
01-034D
|
PYREX™
88202429 |
29/42 Inner Bottom, 24/40 Outer Top | 3.93 in. |
Case of 6 Each for $1,138.06
|
|
||||
|
01-034F
|
PYREX™
88202445 |
45/50 Inner Bottom, 24/40 Outer Top | 4.52 in. |
Case of 6 Each for $1,424.72
|
|
||||
Description
- Outer standard taper joint at top and larger inner standard taper joint at bottom
Specifications
| For attaching apparatus with one joint size to equipment having larger size joint | |
| Borosilicate Glass | |
| Tube Adapter |