Please login to your online account to display your discounted pricing

PYREX™ Economy Squibb Separatory Funnel, Polyethylene Standard Taper Stopper, Replaceable Standard PTFE Stopcock


Economical separatory funnel designed to reduce replacement costs by providing replaceable components

Manufacturer: corning incorporated  C64062L

 View more versions of this product

Catalog No. 10-444-7

  • / Case
 

Description & Specifications

Specifications

Product Type Economy Squibb Separatory Funnel
Capacity (English) 67.6 oz.
For Use With (Application) For standard taper stoppers and for PTFE locking stopcock assemblies
Stopcock Number 4
Material Pyrex™
Quantity 1 Case
Diameter (Metric) Outer Stem 0.7cm
Stopper Material Polyethylene
Diameter (English) Outside 5.9 in.
Capacity 67.6 oz., 2000mL
Diameter (Metric) Outside 15.24cm
Capacity (Metric) 2000mL
Stopper Number 38
Diameter (English) Outer Stem 0.27 in.
Length (Metric) Stem 52mm
Length (English) Stem 2.04 in.