Please login to your online account to display your discounted pricing

PYREX™ Economy Grade Cylinders with Double Metric Scales


Calibrated “To Contain”

Manufacturer: corning incorporated  C30251L

 View more versions of this product

Catalog No. 08-562-5F

  • / Case
 

Description & Specifications

Specifications

Material Borosilicate Glass
Graduations 5mL
Subdivision 5mL
Diameter (English) Outside 2.5 in.
Height (English) 18.3 in.
Capacity (Metric) 1000mL
Height (Metric) 465mm
Sterile No
Scale Double metric scale
Disposable No
Diameter (Metric) Outside 64mm
For Use With (Application) General laboratory procedures
Accessories

Accessories for Catalog Number: 085625F

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12