Please login to your online account to display your discounted pricing

PYREX™ Economy Grade Cylinders with Double Metric Scales


Calibrated “To Contain”

Manufacturer: corning incorporated  C3025100

 View more versions of this product

Catalog No. 08-562-5C

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduations 1mL
Subdivision 1mL
Material Borosilicate Glass
Diameter (Metric) Outside 29mm
Capacity (Metric) 100mL
Disposable No
Diameter (English) Outside 1.14 in.
For Use With (Application) General laboratory procedures
Scale Double metric scale
Height (English) 10 in.
Sterile No
Height (Metric) 254mm
Accessories

Accessories for Catalog Number: 085625C

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12