Please login to your online account to display your discounted pricing

PYREX™ Economy Grade Burets with Replaceable PTFE Stopcock


Replaceable components for cost savings

Manufacturer: corning incorporated  C211625

 View more versions of this product

Catalog No. 03-700-15A

  • / Pack of 2 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Capacity (English) 0.84 oz.
Diameter (English) Outer 0.55 in.
Diameter (Metric) Outer 1.4cm
Height (English) 17.71 in.
Height (Metric) 45cm
Includes Stopcock
Material Pyrex™
Stopcock Material PTFE Fluorocarbon Resin
Tolerance (Metric) ±0.06mL
Capacity (Metric) 25mL
Capacity 0.84 oz., 25mL
Product Type Buret
Subdivision 0.1mL
Accessories

Accessories for Catalog Number: 0370015A

Item Mfr. No. Item Description Price Per Unit Quantity