Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks


Round bottoms, vial mouths, with side arms at 75° angle

Manufacturer: corning incorporated  C46201L

 View more versions of this product

Catalog No. 10-140H

  • / Case
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 1000mL
Diameter (English) Outer 5.11 in.
Diameter (Metric) Outer 130mm
Diameter (Metric) Side Arm 1.1cm
Height (English) With Closure 12.63 in.
Length (English) Side Arm 7.08 in.
Neck Style Long
Stopper Material Rubber
Stopper Number 5
Top Style Beaded rim
Diameter (English) Side Arm 0.43 in.
Height (Metric) With Closure 32.1cm
Length (Metric) Side Arm 18cm
Material Pyrex™ Glass