missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Distilling Flasks
Round bottoms, vial mouths, with side arms at 75° angle
Supplier: Corning™ 462050
Description
Round bottoms, vial mouths, with side arms at 75° angle
The sidearm on all sizes, except 125 mL, is approximately 77 mm below the top of the neck at an angle of 75°. Adaptable for use with thermometers calibrated for 76 mm immersion. The sidearm of the 125 mL flask is located approximately 137 mm from the bottom of the flask to meet the requirements of ASTM E-1405 and can be used in ASTM tests D-86, D-233, and D-447. Suitable for microchemical applications.
Heavy duty.
Compliance
Meet Manufacturing Chemists Association Standards. Meet ASTM™ D 233, D 86, and D 447 requirements.
Specifications
Rubber | |
1.92 in. | |
50 mL | |
6.4 in. | |
10 cm | |
1/Cs. | |
Round | |
0 |
Top style: Beaded rim | |
0.7 cm | |
Borosilicate Glass | |
16.3 cm | |
Long | |
1/Pk. | |
49 mm |